Series Information
| Manufacturer Part Number | HDA36100 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Circuit Breakers |
| Description | Circuit Breaker, PowerPact H, I-Line Thermal-Magnetic, 100A, 3P, 600V, 14kA |
| Poles | 3 |
| Current Rating | 100 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| Auxiliary Switch | Yes |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | Yes |
| Approvals | CCC, CSA, EAC, IEC, UL |
| Gross Weight | 5.45 lbs |
| Net Weight | 0 lbs |