HDC100A160

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HDC100A160 Crydom Relays, HDC Series, SSR,90-140VAC Input,160A,7-72VDC

MFG Item Number
HDC100A160

HDC100A160 Crydom Relays, HDC Series, SSR,90-140VAC Input,160A,7-72VDC

MFG Item Number
HDC100A160
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, HDC Series
Item #
HDC100A160
SSR,90-140VAC Input,160A,7-72VDC

HDC Series Information

Specifications

Specifications
Manufacturer Part Number HDC100A160
Manufacturer Crydom
Product Series HDC
Family Series Crydom Relays, HDC Series
Description SSR,90-140VAC Input,160A,7-72VDC Output
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 90-140 VAC
Input Polarity AC/DC
Output Voltage 7-32 VDC
Nominal Output Voltage 12 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 160 A
Termination Quick Connect
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.75 lbs
Gross Weight 0.75 lbs