HDC60D120H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HDC60D120H

Crydom Relays, HDC Series

HDC60D120H

Crydom Relays, HDC Series
SSR,4.5-32VDC Input,120A,7-48VDC
MFG Item Number
HDC60D120H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, HDC Series
Item #
HDC60D120H
SSR,4.5-32VDC Input,120A,7-48VDC

HDC Series Information

Specifications

Specifications
Manufacturer Part Number HDC60D120H
Manufacturer Crydom
Product Series HDC
Family Series Crydom Relays, HDC Series
Description SSR,4.5-32VDC Input,120A,7-48VDC Output,W/Thermal Pad
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4.5-32 VDC
Input Polarity DC
Output Voltage 7-48 VDC
Nominal Output Voltage 12 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 120 A
Termination Quick Connect
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.75 lbs
Gross Weight 0.75 lbs