Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PowerPact H Series Information
| Manufacturer Part Number | 606094 |
|---|---|
| Manufacturer | Square D |
| Product Series | PowerPact H |
| Family Series | Square D Circuit Breakers, PowerPact H Series |
| Description | Powerpact H Circuit Breaker, Thermmagn,100A,3P,600V,14Ka |
| Poles | 3 |
| Current Rating | 100 A |
| Max Voltage | 250 VDC, 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Terminal Type | Lugs Included |
| Approvals | CE, CSA, UL |
| Gross Weight | 4.135 lbs |
| Net Weight | 3.605 lbs |