Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, PowerPact H Series
HDL36125
Square D Circuit Breakers, PowerPact H Series
PowerPact H Frame Molded Case
This item cannot be canceled or returned
Description
Circuit Breakers, PowerPact H Series
PowerPact H Frame Molded Case
PowerPact H Series Information
Specifications
Specifications
| Manufacturer Part Number |
531642 |
| Manufacturer |
Square D |
| Product Series |
PowerPact H |
| Family Series |
Square D Circuit Breakers, PowerPact H Series |
| Description |
PowerPact H Frame Molded Case Circuit Breaker, Thermal-magnetic, 125A, 3-Poles, 600V, 14kA |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
250 VDC, 600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Terminal Type |
Lugs Included |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.075 lbs |
| Net Weight |
3.545 lbs |
HDL36125
Square D Circuit Breakers, PowerPact H Series