HDM190HIRH4
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HDM190HIRH4

HellermannTyton Cable Tie Mounts

HDM190HIRH4

HellermannTyton Cable Tie Mounts
Standard Torque Mount, Mounting
MFG Item Number
HDM190HIRH4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
HDM190HIRH4
Standard Torque Mount, Mounting

Series Information

Specifications

Specifications
Manufacturer Part Number HDM190HIRH4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Standard Torque Mount, Mounting Hole Dia. 0.1875in., Max Torque 115.0 lbs, PA66HIRHSUV, Black, 500/pkg
Mounting Screw
Color Black
Height 0.66 "
Width 0.76 "
Depth 1.43 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs