HDM401HIHSUVH4
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HDM401HIHSUVH4

HellermannTyton Cable Tie Mounts

HDM401HIHSUVH4

HellermannTyton Cable Tie Mounts
Medium Torque Mount, Mounting Hole
MFG Item Number
HDM401HIHSUVH4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
HDM401HIHSUVH4
Medium Torque Mount, Mounting Hole

Series Information

Specifications

Specifications
Manufacturer Part Number HDM401HIHSUVH4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Medium Torque Mount, Mounting Hole Dia. 0.375in., Max Torque 40.0 lb - ft, PA66HIRHSUV, Black, 500/pkg
Mounting Screw
Color Black
Height 0.81 "
Width 0.95 "
Depth 1.81 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs