Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HDME Series
HDME2068BK
Hammond Manufacturing Enclosures, HDME Series
42U N12 2000X600X1000 CABINET
MFG Item Number
HDME2068BK
This item cannot be canceled or returned
Description
42U N12 2000X600X1000 CABINET
Specifications
Specifications
| Manufacturer Part Number |
HDME2068BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HDME |
| Family Series |
Hammond Manufacturing Enclosures, HDME Series |
| Description |
42U N12 2000X600X1000 CABINET |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
47U |
| Cover Design |
Hinged |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA, UL |
| Comments |
Dust Tight Server Cabinet, 1500 Lbs Weight Capacity |
| Net Weight |
376 lbs |
| Gross Weight |
392 lbs |
HDME2068BK
Hammond Manufacturing Enclosures, HDME Series