Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HDME Series
HDME22610BK
Hammond Manufacturing Enclosures, HDME Series
47U N12 2200X600X800 CABINET
MFG Item Number
HDME22610BK
This item cannot be canceled or returned
Description
47U N12 2200X600X800 CABINET
Specifications
Specifications
| Manufacturer Part Number |
HDME22610BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HDME |
| Family Series |
Hammond Manufacturing Enclosures, HDME Series |
| Description |
47U N12 2200X600X800 CABINET |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
47U |
| Cover Design |
Hinged |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA, UL |
| Comments |
Dust Tight Server Cabinet, 1500 Lbs Weight Capacity |
| Net Weight |
484 lbs |
| Gross Weight |
484 lbs |
HDME22610BK
Hammond Manufacturing Enclosures, HDME Series