Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HDMIT14 Hubbell Jacks, CONN, HDMI,F/F,3IN TAIL,V1.4
HDMIT14 Hubbell Jacks, CONN, HDMI,F/F,3IN TAIL,V1.4
This item cannot be canceled or returned
Description
CONN, HDMI,F/F,3IN TAIL,V1.4
Specifications
Specifications
| Manufacturer Part Number |
HDMIT14 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
CONN, HDMI,F/F,3IN TAIL,V1.4 |
| Style |
Connector |
| Features |
3-in. Tail, Female to Female |
| Type |
HDMI 1.4 |
| Approvals |
UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |