Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HDN580064142 Dynapar Encoders, Encoder
MFG Item Number
HDN580064142

HDN580064142 Dynapar Encoders, Encoder

MFG Item Number
HDN580064142
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
HDN580064142
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number HDN580064142
Manufacturer Dynapar
Family Series Dynapar Encoders
Description Encoder
Resolution (PPR) 64
Incremental Channels Dual with Complementary
Indexed (Marker) Yes
Shaft Seal No
Bolt Circle 1.97 "
Input Voltage 6-30 VDC
Output Type Differential, Line Driver
Termination Connector
Mating Connector 8 Pin M12 Connector
Status Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating Differential Line Driver
Sensing Incremental
Bearings No
Operating Temperature -25-70 °C
Protection Rating IP65, IP67, IP68
Net Weight 0.125 lbs
Gross Weight 0.125 lbs