Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HDN58ABSO232
MFG Item Number
HDN58ABSO232
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HDN58ABSO232 |
| Manufacturer |
Dynapar |
| Family Series |
Dynapar Encoders |
| Description |
Encoder |
| Input Power |
6-30 VDC |
| Protocol |
Binary (Absolute) |
| Shaft Seal |
No |
| Mounting |
Chassis |
| Explosion Proof |
No |
| Operating Temperature |
-25-70 °C |
| Protection Rating |
IP65, IP67, IP68 |
| Sensing |
Absolute |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
HDN58ABSO232
Dynapar Encoders