Series Information
| Manufacturer Part Number | HDP30T0064I110 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | HDP30T0064I110 |
| Resolution (PPR) | 64 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft Seal | Yes |
| Shaft Type | Modular |
| Input Voltage | 12-32 VDC |
| Output Voltage | 12-32 VDC |
| Termination | Cable with Connector |
| Mating Connector | 5 Pin M12 Connector |
| Status Indicator | Yes |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Sensing | Magnetic |
| Bearings | No |
| Operating Temperature | -30-80 °C |
| Mounting | Modular |
| Protection Rating | IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |