Series Information
| Manufacturer Part Number | HDP30T1024162 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | Encoder |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Input Voltage | 6-32 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 6-32 VDC |
| Termination | Cable with Connector |
| Mating Connector | 8 Pin |
| Status Indicator | Yes |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Differential Line Driver |
| Sensing | Incremental |
| Bearings | No |
| Operating Temperature | -30-80 °C |
| Protection Rating | IP67 |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.1875 lbs |