HDR12UBK
Hammond Manufacturing Enclosures, HDR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HDR12UBK

Hammond Manufacturing Enclosures, HDR Series

HDR12UBK

Hammond Manufacturing Enclosures, HDR Series
12U 2 POST DESKTOP RACK
MFG Item Number
HDR12UBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HDR Series
Item #
HDR12UBK
12U 2 POST DESKTOP RACK

HDR Series Information

  • Tested to Nearly Double the Suggested Load Rating
  • Available in 8U, 12U, and 16U Rack Spacing
  • Finished in Smooth Black Powder Paint
  • Manufactured in North America
  • Constructed of 16 Gauge Steel
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number HDR12UBK
Manufacturer Hammond Manufacturing
Product Series HDR
Family Series Hammond Manufacturing Enclosures, HDR Series
Description 12U 2 POST DESKTOP RACK
Max Rack Units 12U
Nominal Height 23 "
Nominal Width 20 "
Nominal Depth 11 "
Net Weight 18.52 lbs
Gross Weight 6 lbs