HDRF175-15/1-H-56C
Worldwide Electric Corporation Gearboxes, HDR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HDRF175-15/1-H-56C Worldwide Electric Corporation Gearboxes, HDR Series, Worm Gear, Cast Iron, 15:1 Ratio,

MFG Item Number
HDRF175-15/1-H-56C

HDRF175-15/1-H-56C Worldwide Electric Corporation Gearboxes, HDR Series, Worm Gear, Cast Iron, 15:1 Ratio,

MFG Item Number
HDRF175-15/1-H-56C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, HDR Series
Item #
HDRF175-15/1-H-56C
Worm Gear, Cast Iron, 15:1 Ratio,

HDR Series Information


Specifications

Specifications
Manufacturer Part Number HDRF175-15/1-H-56C
Manufacturer Worldwide Electric Corporation
Product Series HDR
Family Series Worldwide Electric Corporation Gearboxes, HDR Series
Description Worm Gear, Cast Iron, 15:1 Ratio, 1.75 In. Center Distance, 56C Input Flange, Hollow Bore Output
Output Speed 120 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque 554 in-lbs
Output Shaft Type Hollow Shaft
Input Type Flange
Center Distance 1.75 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1 "
Input Bore Size 0.625 "
Net Weight 27 lbs
Gross Weight 27 lbs