HDRF237-30/1-H-56C
Worldwide Electric Corporation Gearboxes, HDR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HDRF237-30/1-H-56C Worldwide Electric Corporation Gearboxes, HDR Series, Worm Gear, Cast Iron, 30:1 Ratio,

MFG Item Number
HDRF237-30/1-H-56C

HDRF237-30/1-H-56C Worldwide Electric Corporation Gearboxes, HDR Series, Worm Gear, Cast Iron, 30:1 Ratio,

MFG Item Number
HDRF237-30/1-H-56C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, HDR Series
Item #
HDRF237-30/1-H-56C
Worm Gear, Cast Iron, 30:1 Ratio,

HDR Series Information


Specifications

Specifications
Manufacturer Part Number HDRF237-30/1-H-56C
Manufacturer Worldwide Electric Corporation
Product Series HDR
Family Series Worldwide Electric Corporation Gearboxes, HDR Series
Description Worm Gear, Cast Iron, 30:1 Ratio, 2.37 In. Center Distance, 56C Input Flange, Hollow Bore Output
Output Speed 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque 1,507 in-lbs
Output Shaft Type Hollow Shaft
Input Type Flange
Center Distance 2.37 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1.25 "
Input Bore Size 0.625 "
Net Weight 38 lbs
Gross Weight 38 lbs