HDRF325-40/1-L-145TC
Worldwide Electric Corporation Gearboxes

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HDRF325-40/1-L-145TC Worldwide Electric Corporation Gearboxes, Worm Gear, Cast Iron, 40:1 Ratio,

MFG Item Number
HDRF325-40/1-L-145TC

HDRF325-40/1-L-145TC Worldwide Electric Corporation Gearboxes, Worm Gear, Cast Iron, 40:1 Ratio,

MFG Item Number
HDRF325-40/1-L-145TC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
HDRF325-40/1-L-145TC
Worm Gear, Cast Iron, 40:1 Ratio,

Series Information

Specifications

Specifications
Manufacturer Part Number HDRF325-40/1-L-145TC
Manufacturer Worldwide Electric Corporation
Family Series Worldwide Electric Corporation Gearboxes
Description Worm Gear, Cast Iron, 40:1 Ratio, 3.25 In. Center Distance, 145TC Input Flange, LH Output Shaft
Output Speed 44 RPM
Gearbox Type Worm
Ratio 40:1
Nominal Torque 3,692 in-lbs
Output Shaft Type Left Handed Shaft
Input Type Flange
Center Distance 3.25 "
Material Cast Iron
Motor Frame Size NEMA 140TC
Output Shaft Diameter 1.375 "
Input Bore Size 0.875 "
Net Weight 0 lbs
Gross Weight 0 lbs