Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Sensors, TrueRH Metastat Sensors Series
HE-67N3-2B00W
Johnson Controls HVAC Sensors, TrueRH Metastat Sensors Series
Humidity Element Sensor; Humidity
MFG Item Number
HE-67N3-2B00W
This item cannot be canceled or returned
Description
HVAC Sensors, TrueRH Metastat Sensors Series
Humidity Element Sensor; Humidity
TrueRH Metastat Sensors Series Information
Specifications
Specifications
| Manufacturer Part Number |
HE-67N3-2B00W |
| Manufacturer |
Johnson Controls |
| Product Series |
TrueRH Metastat Sensors |
| Family Series |
Johnson Controls HVAC Sensors, TrueRH Metastat Sensors Series |
| Description |
Humidity Element Sensor; Humidity Element Sensor Nickel Temp Sensor 3pct.Rh Accuracy Single Setpt |
| Application |
Indoor |
| Output |
0-10 VDC |
| Input |
14-30 VDC, 20-30 VAC |
| Humidity Range |
0-100 % RH |
| Display |
Thermometer |
| Override |
Yes |
| Set Point |
Yes |
| Operating Temperature |
32-131 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HE-67N3-2B00W
Johnson Controls HVAC Sensors, TrueRH Metastat Sensors Series