Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Sensors, HE-6800 Sensors Series
HE-68P2-0N00WS
Johnson Controls HVAC Sensors, HE-6800 Sensors Series
2pct. Rh Pt Temp Wall Mount; Wall
MFG Item Number
HE-68P2-0N00WS
This item cannot be canceled or returned
Description
HVAC Sensors, HE-6800 Sensors Series
2pct. Rh Pt Temp Wall Mount; Wall
HE-6800 Sensors Series Information
Specifications
Specifications
| Manufacturer Part Number |
HE-68P2-0N00WS |
| Manufacturer |
Johnson Controls |
| Product Series |
HE-6800 Sensors |
| Family Series |
Johnson Controls HVAC Sensors, HE-6800 Sensors Series |
| Description |
2pct. Rh Pt Temp Wall Mount; Wall Mount 2pct. Rh Platinum Temp No Adjust |
| Application |
Indoor |
| Output |
0-10 VDC, 0-5 VDC |
| Input |
14-30 VDC, 20-30 VAC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
Yes |
| Set Point |
No |
| Approvals |
CE, UL |
| Operating Temperature |
32-131 °F |
| Net Weight |
0.4375 lbs |
| Gross Weight |
0.4375 lbs |
HE-68P2-0N00WS
Johnson Controls HVAC Sensors, HE-6800 Sensors Series