Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Miscellaneous
HE-69135NS-0
Johnson Controls Miscellaneous
Humidity Element; Surface Mount
MFG Item Number
HE-69135NS-0
This item cannot be canceled or returned
Description
Humidity Element; Surface Mount
Specifications
Specifications
| Manufacturer |
Johnson Controls |
| Family Series |
Johnson Controls Miscellaneous |
| Manufacturer Part Number |
HE-69135NS-0 |
| Description |
Humidity Element; Surface Mount |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.365 lbs |
HE-69135NS-0
Johnson Controls Miscellaneous