Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HE-69S30NP-0 Johnson Controls HVAC Sensors, HE-69XX Series, Humidity Transmitter Duct Mt, Duct
MFG Item Number
HE-69S30NP-0
HE-69S30NP-0 Johnson Controls HVAC Sensors, HE-69XX Series, Humidity Transmitter Duct Mt, Duct
MFG Item Number
HE-69S30NP-0
This item cannot be canceled or returned
Description
HVAC Sensors, HE-69XX Series
Humidity Transmitter Duct Mt, Duct
HE-69XX Series Information
Specifications
Specifications
| Manufacturer Part Number |
HE-69S30NP-0 |
| Manufacturer |
Johnson Controls |
| Product Series |
HE-69XX |
| Family Series |
Johnson Controls HVAC Sensors, HE-69XX Series |
| Description |
Humidity Transmitter Duct Mt, Duct Probe Humidity Element Temp Sensor |
| Application |
Duct |
| Output |
0-10 VDC |
| Input |
14-30 VDC, 20-30 VAC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Approvals |
CE, IEC, UL |
| Operating Temperature |
-20-140 °F |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.72 lbs |
HE-69S30NP-0
Johnson Controls HVAC Sensors, HE-69XX Series