Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE1G-L20ME-1N

IDEC Switches

HE1G-L20ME-1N

IDEC Switches
Grip Switch E-Stop Solder
MFG Item Number
HE1G-L20ME-1N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HE1G-L20ME-1N
Grip Switch E-Stop Solder

Series Information

Specifications

Specifications
Manufacturer Part Number HE1G-L20ME-1N
Manufacturer IDEC
Family Series IDEC Switches
Description Grip Switch E-Stop Solder
Illuminated No
Operation Momentary
Operator Size (mm) 46 mm
Contacts DPST
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Nominal Lamp Voltage 240 VAC, 250 VDC
Lens/Button Shape Round Extended
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs