Series Information
| Manufacturer Part Number | HE1G-L20ME |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Grip Switch E-Stop Solder |
| Illuminated | No |
| Operation | Momentary |
| Operator Size (mm) | 46 mm |
| Contacts | DPST |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Nominal Lamp Voltage | 240 VAC, 250 VDC |
| Lens/Button Shape | Round Extended |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 4X |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |