HE1G-L21SMB-1N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE1G-L21SMB-1N IDEC Switches, HE1G Series, Grip Enabling Switch

MFG Item Number
HE1G-L21SMB-1N

HE1G-L21SMB-1N IDEC Switches, HE1G Series, Grip Enabling Switch

MFG Item Number
HE1G-L21SMB-1N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HE1G Series
Item #
HE1G-L21SMB-1N
Grip Enabling Switch

HE1G Series Information

  • IP66 Waterproof Sealing
  • Optional E‑Stop Switch Built in and Optional Mounting Button Built‑In
  • Connection for Conduit and Cable Strain Relief Built in

Specifications

Specifications
Manufacturer Part Number HE1G-L21SMB-1N
Manufacturer IDEC
Product Series HE1G
Family Series IDEC Switches, HE1G Series
Description Grip Enabling Switch
Voltage 125 VAC, 250 VAC, 30 VDC
Operating Force 70 N
Cover Color Yellow
Cover Yes
Terminal Type Screw
Approvals CE, cUR, TUV, UR
Net Weight 0.4625 lbs
Gross Weight 0.4625 lbs