HE2G-21SHE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE2G-21SHE IDEC Switches, HE2G Series, Grip Enabling Switch, Solder

MFG Item Number
HE2G-21SHE

HE2G-21SHE IDEC Switches, HE2G Series, Grip Enabling Switch, Solder

MFG Item Number
HE2G-21SHE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HE2G Series
Item #
HE2G-21SHE
Grip Enabling Switch, Solder

HE2G Series Information

  • Compact Light‑Weight Grip Switch for a Comfortable Hold
  • Light Operating Force Ensures Worry‑Free Operation
  • 3‑Position Switch with Distinctive Tactile Feedback
  • Dual Enabling Contacts Ensure a High Level of Safety

Videos

Specifications

Specifications
Manufacturer Part Number HE2G-21SHE
Manufacturer IDEC
Product Series HE2G
Family Series IDEC Switches, HE2G Series
Description Grip Enabling Switch, Solder Terminal, Estopw/Yellow Silicon Rubber Cover
Voltage 125 VAC, 250 VAC, 30 VDC
Operating Force 60 N
Contacts DPDT
Cover Color Yellow
Cover Yes
Terminal Type Solder
Approvals CE, cUR, TUV, UR
Net Weight 0.3306 lbs
Gross Weight 0.3306 lbs