HE3B-M2PB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE3B-M2PB IDEC Switches, HE3B Series, Enabling Switch

MFG Item Number
HE3B-M2PB

HE3B-M2PB IDEC Switches, HE3B Series, Enabling Switch

MFG Item Number
HE3B-M2PB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HE3B Series
Item #
HE3B-M2PB
Enabling Switch

HE3B Series Information

  • 3 Position Functionality
  • Multiple Contacts for Enhanced Reliability
  • Snap Acting Contacts from Position 1 to 2
  • Available With or Without Rubber Cover
The HE3B enabling switch mounts into a standard 16mm panel cut out, and it has most of the same features as IDEC's other enabling switches. The Off‑On‑Off functionality provides a high level of safety based on human behavioral studies which determine personnel may squeeze OR let go when presented with a panic situation.

Specifications

Specifications
Manufacturer Part Number HE3B-M2PB
Manufacturer IDEC
Product Series HE3B
Family Series IDEC Switches, HE3B Series
Description Enabling Switch
Voltage 125 VAC, 30 VDC
Operating Force 500 N
Contacts DPDT
Cover Color Black
Cover Yes
Terminal Type Quick Connect, Solder
Protection Rating IP65
Approvals CE, cUR, TUV, UR
Net Weight 0.0306 lbs
Gross Weight 0.0306 lbs