HE5B-M2PN1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HE5B-M2PN1 IDEC Switches, HE5B Series, Pushbutton Enable Switch, Grey
MFG Item Number
HE5B-M2PN1

HE5B-M2PN1 IDEC Switches, HE5B Series, Pushbutton Enable Switch, Grey

MFG Item Number
HE5B-M2PN1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HE5B Series
Item #
HE5B-M2PN1
Pushbutton Enable Switch, Grey

HE5B Series Information

  • Ergonomically Designed
  • Two Contacts are Provided for Safety
  • IP65
  • Mounts in a 16mm Round Hole
The HE5B is small, easy to mount and highly reliable. It is ideally suited for use in robotic teaching pendants and complies to major industry regulations. It provides a high level of safety based on human behavioral studies which determine personnel may squeeze OR let go when presented with a panic situation.

Specifications

Specifications
Manufacturer Part Number HE5B-M2PN1
Manufacturer IDEC
Product Series HE5B
Family Series IDEC Switches, HE5B Series
Description Pushbutton Enable Switch, Grey
Voltage 125 VAC, 30 VDC
Operating Force 250 N
Contacts DPDT
Cover Color Gray
Cover Yes
Terminal Type Solder
Protection Rating IP65
Approvals CE, cUR, TUV, UR
Net Weight 0.0194 lbs
Gross Weight 0.02 lbs