Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE6B-M202B

IDEC Switches

HE6B-M202B

IDEC Switches
Enabling switch DPDT Black
MFG Item Number
HE6B-M202B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HE6B-M202B
Enabling switch DPDT Black

Series Information

Specifications

Specifications
Manufacturer Part Number HE6B-M202B
Manufacturer IDEC
Family Series IDEC Switches
Description Enabling switch DPDT Black
Illuminated No
Operation Momentary
Mounting 16 mm
Operator Size (mm) 87 x 19 mm
Max Voltage 250 VAC, 250 VDC
Nominal Lamp Voltage 240 VAC, 250 VDC
Lens/Button Shape Rectangle Extended
Terminal Type Solder
Protection Rating IP40
Net Weight 0.035 lbs
Gross Weight 0.035 lbs