Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HE9Z-D5Y
yellow replacement cap for HE5B
This item cannot be canceled or returned
Description
yellow replacement cap for HE5B
Specifications
Specifications
| Manufacturer Part Number |
HE9Z-D5Y |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
yellow replacement cap for HE5B |
| Type |
Pushbutton |
| For Use With |
HE5B Series |
| Color |
Yellow |
| Legend |
No Marking |
| Approvals |
CCC, CE, cURus |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.105 lbs |