Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HE9Z-GH1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HE9Z-GH1 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
MOUNTING PLATE FOR HE1G |
| Type |
Mounting System |
| For Use With |
HE1G Series |
| Color |
Gray |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.475 lbs |