Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE9Z-GSH51

IDEC Switches

HE9Z-GSH51

IDEC Switches
Grip Switch Housing 16mm Hole
MFG Item Number
HE9Z-GSH51
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HE9Z-GSH51
Grip Switch Housing 16mm Hole

Series Information

Specifications

Specifications
Manufacturer Part Number HE9Z-GSH51
Manufacturer IDEC
Family Series IDEC Switches
Description Grip Switch Housing 16mm Hole
Type Cord Grip
For Use With HE5B Series
Color Black
Legend No Marking
Approvals CCC, CE, cURus
Net Weight 0.195 lbs
Gross Weight 0.195 lbs