HEB-AW-RLC-J
Eaton's Bussmann series Fuseblocks & Holders, HEB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HEB-AW-RLC-J Eaton's Bussmann series Fuseblocks & Holders, HEB Series, BUSS FUSEHOLDER

MFG Item Number
HEB-AW-RLC-J

HEB-AW-RLC-J Eaton's Bussmann series Fuseblocks & Holders, HEB Series, BUSS FUSEHOLDER

MFG Item Number
HEB-AW-RLC-J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, HEB Series
Item #
HEB-AW-RLC-J
BUSS FUSEHOLDER

HEB Series Information

  • 30 Amp
  • 600 Volt
  • 1 pole
  • Free Hanging
  • Wire Leads
The HEB Series is an single‑pole, non‑breakaway, water resistant in‑line fuse holder.

Specifications

Specifications
Manufacturer Part Number HEB-AW-RLC-J
Manufacturer Eaton's Bussmann series
Product Series HEB
Family Series Eaton's Bussmann series Fuseblocks & Holders, HEB Series
Description Eaton Bussmann series HEB inline fuse holder, Breakaway, 30 A, Single-pole, Loadside: Copper crimp 8-16; 2 12-16, Lineside: Copper setscrew 3-8, 200 kAIC, 600 V
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Connection Type Copper Crimp
Mounting Free Hanging
Approvals CE, CSA, UR
Net Weight 0.228 lbs
Gross Weight 0.228 lbs