HEB-BW
Eaton's Bussmann series Fuseblocks & Holders, HEB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HEB-BW Eaton's Bussmann series Fuseblocks & Holders, HEB Series, HEB-BW-RLC-ADER

MFG Item Number
HEB-BW

HEB-BW Eaton's Bussmann series Fuseblocks & Holders, HEB Series, HEB-BW-RLC-ADER

MFG Item Number
HEB-BW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, HEB Series
Item #
HEB-BW
HEB-BW-RLC-ADER

HEB Series Information

  • 30 Amp
  • 600 Volt
  • 1 pole
  • Free Hanging
  • Wire Leads
The HEB Series is an single‑pole, non‑breakaway, water resistant in‑line fuse holder.

Specifications

Specifications
Manufacturer Part Number HEB-BW
Manufacturer Eaton's Bussmann series
Product Series HEB
Family Series Eaton's Bussmann series Fuseblocks & Holders, HEB Series
Description Eaton Bussmann series HEB inline fuse holder, 30 A, Single-pole, Lineside: Copper solid, Loadside: Copper crimp 6; 2 10, 200 kAIC, 600 V
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Connection Type Copper Crimp
Mounting Free Hanging
Approvals CE, CSA, UR
Net Weight 0.105 lbs
Gross Weight 0.0066 lbs