Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HEB-JW-RYC Eaton's Bussmann series Fuseblocks & Holders, HEB Series, BUSS FUSEHOLDER
MFG Item Number
HEB-JW-RYC
HEB-JW-RYC Eaton's Bussmann series Fuseblocks & Holders, HEB Series, BUSS FUSEHOLDER
MFG Item Number
HEB-JW-RYC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, HEB Series
- 30 Amp
- 600 Volt
- 1 pole
- Free Hanging
- Wire Leads
The HEB Series is an single‑pole, non‑breakaway, water resistant in‑line fuse holder.
Specifications
Specifications
| Manufacturer Part Number |
HEB-JW-RYC |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
HEB |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, HEB Series |
| Description |
Eaton Bussmann series HEB inline fuse holder, Breakaway, 30 A, Single-pole, Loadside: Copper setscrew 3-8, Lineside: Copper setscrew 2 2-12, 200 kAIC, 600 V |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
Midget |
| Connection Type |
Screw Terminal |
| Mounting |
Free Hanging |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
HEB-JW-RYC
Eaton's Bussmann series Fuseblocks & Holders, HEB Series