HED2VSTC
Veris Industries HVAC Sensors, HED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HED2VSTC Veris Industries HVAC Sensors, HED Series, RH Econ,Duct,2pct.,0-10V,Tmp,1k RTD

MFG Item Number
HED2VSTC

HED2VSTC Veris Industries HVAC Sensors, HED Series, RH Econ,Duct,2pct.,0-10V,Tmp,1k RTD

MFG Item Number
HED2VSTC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HED Series
Item #
HED2VSTC
RH Econ,Duct,2pct.,0-10V,Tmp,1k RTD

HED Series Information

  • Monitor humidity and temperature with a single device...reduces installation costs
  • Semiconductor temperature transmitter,or popular thermistor/RTD sensors available
  • Tool‑less gasketed entry lid
  • Large cage clamp terminal blocks...easy hook‑up with no wire nuts
  • Circuitry is embedded in the probe for durability and protection
APPLICATIONS:
  • HVAC economizer control
  • Managing energy systems
  • Facilitating ASHRAE standards for environmental control
HED Standard Series duct mount humidity transmitters offer high performance in an easy to install housing at an affordable price.The thin‑film capacitive sensor element provides high accuracy and performance,great long‑term stability,and full recovery from saturation.Temperature sensing options are also available.The duct‑mounted HED includes a rugged all plastic housing with a tool‑less gasketed entry lid,large cage clamp terminal blocks,and sturdy ABS material.All Standard models come with a standard one‑year warranty.

Specifications

Specifications
Manufacturer Part Number HED2VSTC
Manufacturer Veris Industries
Product Series HED
Family Series Veris Industries HVAC Sensors, HED Series
Description RH Econ,Duct,2pct.,0-10V,Tmp,1k RTD
Application Duct
Output 0-10 VDC, 0-5 VDC
Input 12-24 VDC, 24 VAC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Approvals CE
Operating Temperature -40-122 °F
Net Weight 0 lbs
Gross Weight 0 lbs