Series Information
| Manufacturer Part Number | HEH-AD |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders |
| Description | Eaton Bussmann series HEH inline fuse holder, Non-breakaway, 0-20 A, 1P, Loadside: Copper crimp 1 12-8/2 12, Lineside: Copper crimp 2 6/1 2, 600 V, Used with type SC fuses nominal size 13/32 x 1 3/8 BBS and KTQ fuses |
| Current Rating | 20 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class G |
| Mounting | Free Hanging |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.0353 lbs |