Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HEJ-AB Eaton's Bussmann series Fuseblocks & Holders, HEJ Series, BUSS FUSEHOLDER
HEJ-AB Eaton's Bussmann series Fuseblocks & Holders, HEJ Series, BUSS FUSEHOLDER
This item cannot be canceled or returned
Description
Fuseblocks & Holders, HEJ Series
- 60 Amp
- 480 Volt
- 1 Pole
- Fuse Size 13/32" x 2‑1/4"
- Wire Leads
The Bussman HEJ series is a Single‑Pole, Water‑Resistant In‑Line Fuseholder.
Specifications
Specifications
| Manufacturer Part Number |
HEJ-AB |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
HEJ |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, HEJ Series |
| Description |
Eaton Bussmann series HEJ inline fuse holder, Water resistant, 35-60 A, Single-pole, Lineside: Copper crimp 2 10 / 1 6 / 1 4, Loadside: Copper crimp 1 12-8/2 12, 480 V, Used with type SC fuses |
| Current Rating |
60 A |
| Voltage |
480 V |
| Poles |
1 |
| Fuse Type |
Class G |
| Connection Type |
Copper Crimp |
| Mounting |
Free Hanging |
| Trip Indicator |
No |
| Enclosed |
Yes |
| Touch Safe |
No |
| Special Properties |
Water Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
HEJ-AB
Eaton's Bussmann series Fuseblocks & Holders, HEJ Series