HEJ-CC
Eaton's Bussmann series Fuseblocks & Holders, HEJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HEJ-CC Eaton's Bussmann series Fuseblocks & Holders, HEJ Series, BUSS FUSEHOLDER

MFG Item Number
HEJ-CC

HEJ-CC Eaton's Bussmann series Fuseblocks & Holders, HEJ Series, BUSS FUSEHOLDER

MFG Item Number
HEJ-CC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, HEJ Series
Item #
HEJ-CC
BUSS FUSEHOLDER

HEJ Series Information

  • 60 Amp
  • 480 Volt
  • 1 Pole
  • Fuse Size 13/32" x 2‑1/4"
  • Wire Leads
The Bussman HEJ series is a Single‑Pole, Water‑Resistant In‑Line Fuseholder.

Specifications

Specifications
Manufacturer Part Number HEJ-CC
Manufacturer Eaton's Bussmann series
Product Series HEJ
Family Series Eaton's Bussmann series Fuseblocks & Holders, HEJ Series
Description Eaton Bussmann series HEJ inline fuse holder, 35-60 A, Single-pole, Lineside: Copper crimp 8 2 per terminal/4 1 per terminal, Loadside: Copper crimp 8 2 per terminal/4 1 per terminal, 480 V, Used with type SC fuses
Current Rating 60 A
Voltage 480 V
Poles 1
Fuse Type Class G
Connection Type Copper Crimp
Mounting Free Hanging
Trip Indicator No
Enclosed Yes
Touch Safe No
Special Properties Water Resistant
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs