HEN10434LGRST
Eaton's B-Line series Electrical Boxes

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HEN10434LGRST Eaton's B-Line series Electrical Boxes, Enclosure

MFG Item Number
78205140881

HEN10434LGRST Eaton's B-Line series Electrical Boxes, Enclosure

MFG Item Number
78205140881
Item Number
HEN10434LGRST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
HEN10434LGRST
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 78205140881
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Electrical Boxes
Description Enclosure
Current Rating 100 A
Service OH, UG
Bypass None
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 42.059 lbs