HESS0000
Red Lion Hall-Effect Pick Ups, HESS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HESS0000 Red Lion Hall-Effect Pick Ups, HESS Series, HALL EFFECT SPEED SENSOR
MFG Item Number
HESS0000

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HESS0000 Red Lion Hall-Effect Pick Ups, HESS Series, HALL EFFECT SPEED SENSOR

MFG Item Number
HESS0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hall-Effect Pick Ups, HESS Series
Item #
HESS0000
HALL EFFECT SPEED SENSOR

HESS Series Information

The ARCJ kits with the HESS sensor require an external +8 to +30 VDC power source. This sensor does NOT have a minimum threshold speed as does a magnetic pickup sensor. However, when the sensor is first powered up, the output state is indeterminate when the sensor is not detecting metal. The sensor face can be mounted flush into metal panels. The case is stainless steel and is supplied with 10 feet (3 M) of cable. The stranded shield wire is not connected to the sensor circuit or the case.

Specifications

Specifications
Manufacturer Part Number HESS0000
Manufacturer Red Lion
Product Series HESS
Family Series Red Lion Hall-Effect Pick Ups, HESS Series
Description HALL EFFECT SPEED SENSOR
Voltage 8-30 VDC
Mounting Block Mount
Bearings None
Operating Temperature -25-70 °F
Net Weight 0.3 lbs
Gross Weight 0.3155 lbs