HEW3MSX
Veris Industries HVAC Sensors, HEW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HEW3MSX Veris Industries HVAC Sensors, HEW Series, RH, Economy, Wall, 3pct., 4-20

MFG Item Number
HEW3MSX

HEW3MSX Veris Industries HVAC Sensors, HEW Series, RH, Economy, Wall, 3pct., 4-20

MFG Item Number
HEW3MSX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HEW Series
Item #
HEW3MSX
RH, Economy, Wall, 3pct., 4-20

HEW Series Information

  • Monitor humidity and temperature with a single device...reduces installation costs
  • Semiconductor temperature transmitter,or popular thermistor/RTD sensors available
  • Housing is low‑profile...perfect for schools and museums
APPLICATIONS:
  • HVAC economizer control
  • Managing energy systems
  • Facilitating ASHRAE standards for environmental control
HEW Standard Series wall mount humidity transmitters offer high performance in an easy to install housing at an affordable price.The thin‑film capacitive sensor element provides high accuracy and performance,great long‑term stability,and full recovery from saturation.Temperature sensing options are also available.The wall housing was created using sophisticated thermal analysis techniques for optimum airflow.It is ideal for schools and other applications requiring exceptional durability and a discrete appearance.All Standard models come with a standard one‑year warranty.

Specifications

Specifications
Manufacturer Part Number HEW3MSX
Manufacturer Veris Industries
Product Series HEW
Family Series Veris Industries HVAC Sensors, HEW Series
Description RH, Economy, Wall, 3pct., 4-20
Application Indoor
Output 4-20 mA
Input 12-24 VDC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs