Eaton's Bussmann series Fuseblocks & Holders, HEX Series
Description
Eaton Bussmann series HET inline fuse holder, 0-30 A, Two-pole, Loadside: Copper crimp 1 12-8/2 12, Lineside: Copper crimp 2 6/1 2, 600 V, Used with Class CC and 13/32 x 1 1/2 fuses
Current Rating
30 A
Voltage
600 V
Poles
1
Fuse Type
Midget
Connection Type
Copper Crimp
Mounting
Free Hanging
Approvals
CE, CSA, UL
Net Weight
0.26 lbs
Gross Weight
0.26 lbs
Added to cart
HEX-AD
Eaton's Bussmann series Fuseblocks & Holders, HEX Series