HEX-CC
Eaton's Bussmann series Fuseblocks & Holders, HEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HEX-CC Eaton's Bussmann series Fuseblocks & Holders, HEX Series, BUSS FUSEHOLDER

MFG Item Number
HEX-CC

HEX-CC Eaton's Bussmann series Fuseblocks & Holders, HEX Series, BUSS FUSEHOLDER

MFG Item Number
HEX-CC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, HEX Series
Item #
HEX-CC
BUSS FUSEHOLDER

HEX Series Information

  • IP55 Waterproof at External Side
  • Dry Contact Alarm Output
  • Air to Air Heat Exchange

Specifications

Specifications
Manufacturer Part Number HEX-CC
Manufacturer Eaton's Bussmann series
Product Series HEX
Family Series Eaton's Bussmann series Fuseblocks & Holders, HEX Series
Description Eaton Bussmann series HET inline fuse holder, 0-30 A, Two-pole, Loadside: Copper crimp 2 8/1 4, Lineside: Copper crimp 2 8/1 4, 600 V, Used with Class CC and 13/32 x 1 1/2 fuses
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Connection Type Copper Crimp
Mounting Free Hanging
Approvals CE, CSA, UL
Net Weight 0.26 lbs
Gross Weight 0.26 lbs