Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
HEX5 |
| Description |
HANDLE EXTENSION |
| Accessory Type |
Handle Mechanism |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.45 lbs |
HEX5
Eaton Circuit Breakers