HEY-AC
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HEY-AC Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEHOLDER

MFG Item Number
HEY-AC

HEY-AC Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEHOLDER

MFG Item Number
HEY-AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, Series
Item #
HEY-AC
BUSS FUSEHOLDER

Series Information

Specifications

Specifications
Manufacturer Part Number HEY-AC
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Eaton Bussmann series HEY inline fuse holder, 0-30 A, Two-pole, Loadside: Copper crimp 1 12-8/2 12, Lineside: Copper crimp 2 8/1 4, 600 V, Used with Class CC and 13/32 x 1 1/2 fuses
Current Rating 15 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Mounting Free Hanging
Trip Indicator No
Reinforced No
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.223 lbs
Gross Weight 0.223 lbs