Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HEY-AW-DRYC Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEHOLDER
MFG Item Number
HEY-AW-DRYC
HEY-AW-DRYC Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEHOLDER
MFG Item Number
HEY-AW-DRYC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
Manufacturer Part Number
HEY-AW-DRYC
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuseblocks & Holders
Description
Eaton Bussmann series HEY inline fuse holder, 0-30 A, Two-pole, Lineside: Copper setscrew 2 12-3, Loadside: Copper crimp 1 12-8/2 12, 600 V, Used with Class CC and 13/32 x 1 1/2 fuses
Current Rating
15 A
Voltage
600 V
Poles
2
Fuse Type
Class CC
Class
CC
Mounting
Free Hanging
Trip Indicator
No
Reinforced
No
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
0.77 lbs
Gross Weight
0.0353 lbs
HEY-AW-DRYC
Eaton's Bussmann series Fuseblocks & Holders