Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HEY-BB Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEHOLDER
HEY-BB Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEHOLDER
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
HEY-BB |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series HEY inline fuse holder, 0-30 A, Two-pole, Lineside: Copper crimp 2 10 / 1 6 / 1 4, Loadside: Copper crimp 2 10 / 1 6 / 1 4, 600 V, Used with type SC fuses |
| Current Rating |
15 A |
| Voltage |
600 V |
| Poles |
2 |
| Fuse Type |
Class CC |
| Class |
CC |
| Mounting |
Free Hanging |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
3.8801 lbs |
HEY-BB
Eaton's Bussmann series Fuseblocks & Holders