HEZ-AW-RYC
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HEZ-AW-RYC Eaton's Bussmann series Fuseblocks & Holders, Inline fuseholder, Class CC, 1 pole

MFG Item Number
HEZ-AW-RYC

HEZ-AW-RYC Eaton's Bussmann series Fuseblocks & Holders, Inline fuseholder, Class CC, 1 pole

MFG Item Number
HEZ-AW-RYC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, Series
Item #
HEZ-AW-RYC
Inline fuseholder, Class CC, 1 pole

Series Information

Specifications

Specifications
Manufacturer Part Number HEZ-AW-RYC
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Eaton Bussmann series HEZ inline fuse holder, 30 A, Single-pole, Class CC, 2 12 - 3 AWG line side set screw, 600 V, For use with 13/32 Inches X 2-1/4 Inches SC and HWV fuse
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Mounting Free Hanging
Trip Indicator No
Reinforced No
Enclosed No
Approvals CE, CSA, UL
Net Weight 3.1813 lbs
Gross Weight 3.1813 lbs