HF-1300-B-HL-6MM-S
Ham-Let Valves - Hydraulic & Pneumatic, H-1300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HF-1300-B-HL-6MM-S

Ham-Let Valves - Hydraulic & Pneumatic, H-1300 Series

HF-1300-B-HL-6MM-S

Ham-Let Valves - Hydraulic & Pneumatic, H-1300 Series
Valve, Brass, Metering,
Item Number
HF-1300-B-HL-6MM-S
MFG Item Number
3300884
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Valves - Hydraulic & Pneumatic, H-1300 Series
Item #
HF-1300-B-HL-6MM-S
Valve, Brass, Metering,

H-1300 Series Information

  • Forged‑body 316 St.St.or Brass Construction
  • Straight and Angle Patterns and Panel Mounting
  • MAWP 2000 psig ‑ (137 Barg) For HXF
  • MAWP 1000 psig ‑ (68 Barg) For H, HF
  • MAWT 400F (204C)
  • Flow coefficients (Cv) from 0.004 to 0.15
  • Round & Slotted Handles with Screwdriver Slots
  • HAM‑LET LET‑LOK Ends, Male & Female NPT, HTC Face Seal Bead End Connections
  • 1, 3 and 5 Stem Taper for required flow control
  • Stem with Stopper Shoulder for maximum life
The H‑1300 Series is a moderate‑pressure instrumentation flow‑regulating needle valve. It is generally used for instrumentation panels, sampling systems and accurate applications.
The valves are compact in size and structure and offer reliable low and moderate flow r egulation with long service life.

Specifications

Specifications
Manufacturer Part Number 3300884
Manufacturer Ham-Let
Product Series H-1300
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-1300 Series
Description Valve, Brass, Metering,
Material Brass
Valve Type Let-Lok
Connection 6 mm
Connection Type One-Lok
Gasket Material Fluorocarbon FKM
Net Weight 0 lbs
Gross Weight 0 lbs